!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEGREASER, NATURAL BASED, FLASHPOINT 104 ° F, ORANGE, 3.78 L, 1 GAL, LIQUID

DEGREASER, NATURAL BASED, FLASHPOINT 104 ° F, ORANGE, 3.78 L, 1 GAL, LIQUID

LPS

DEGREASER, NATURAL BASED, FLASHPOINT 104  ° F, ORANGE, 3.78 L, 1 GAL, LIQUID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEGREASER, NATURAL BASED, FLASHPOINT 104 ° F, ORANGE, 3.78 L, 1 GAL, LIQUID

DEGREASER, NATURAL BASED, FLASHPOINT 104 ° F, ORANGE, 3.78 L, 1 GAL, LIQUID

LPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $223.93 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LPSC01428
  • Mfr. Model # C01428
  • UNSPSC # 47131825
  • CATALOGUE PAGE # 459
  • Shipping Weight 8.0 lbs

Product Details

This 3.78-litre container of natural-based degreaser has a size of one gallon and removes tars, grease, and oils. It is orange, does not contain any chlorinated solvents and is non-conductive. This product does not require rinsing as it leaves no residue. It is safe for use on all metals and most plastics. It is suitable for use with air compressors, air conditioners, bearings, brakes, cables, chains, coils, and engines.

Technical Specs

  • ItemDegreaser
  • Container Size3.78 L
  • StandardsNSF International
  • Cleaner TypeDegreaser
  • Flash Point104 Degrees F
  • Container Type Pail
  • Flammability Flammable
  • VOC Content Weight Percentage 97.2% (Aerosol), 100% (Bulk)
  • Colour White
  • Removes Grease, Oil, Tar
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories