!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PREPRINTED BOTTLE WITH SPOUT, 32 OZ CONTAINER CAPACITY, STREAM, WHITE, WHITE, SPOUT, 12 PK

PREPRINTED BOTTLE WITH SPOUT, 32 OZ CONTAINER CAPACITY, STREAM, WHITE, WHITE, SPOUT, 12 PK

TOLCO

PREPRINTED BOTTLE WITH SPOUT, 32 OZ CONTAINER CAPACITY, STREAM, WHITE, WHITE, SPOUT, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PREPRINTED BOTTLE WITH SPOUT, 32 OZ CONTAINER CAPACITY, STREAM, WHITE, WHITE, SPOUT, 12 PK

PREPRINTED BOTTLE WITH SPOUT, 32 OZ CONTAINER CAPACITY, STREAM, WHITE, WHITE, SPOUT, 12 PK

TOLCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.79 / pkg. of 12

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1GH05
  • Mfr. Model # 130409
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

This preprinted bottle with spout has a 400 closure thread. This preprinted bottle with spout includes spout and has a 32-ounce capacity.

Technical Specs

  • ItemPreprinted Bottle with Spout
  • Container Capacity32 oz
  • Sprayer ColourWhite
  • Sprayer MaterialPolyethylene
  • Imprinting3M Bathroom Disinfectant Cleaner Concentrate 4
  • Graduation Increments1 fl oz
  • Closure Size28/400
  • Closure Diamenter28 mm
  • Product TypePreprinted Bottle with Spout
  • Dispensing Type Stream
  • Bottle Colour White
  • Bottle Material HDPE
  • Seal Material Polypropylene
  • Graduation Markings Graduation Markings Included
  • Overall Height 12 1/4 in
  • Includes Spout
  • Closure Thread Style 400
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list