!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MASKING TAPE, PREMIUM, HIGH-TEMPERATURE, 1.89 IN X 60 YARD

MASKING TAPE, PREMIUM, HIGH-TEMPERATURE, 1.89 IN X 60 YARD

SCOTCH

MASKING TAPE, PREMIUM, HIGH-TEMPERATURE, 1.89 IN X 60 YARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MASKING TAPE, PREMIUM, HIGH-TEMPERATURE, 1.89 IN X 60 YARD

MASKING TAPE, PREMIUM, HIGH-TEMPERATURE, 1.89 IN X 60 YARD

SCOTCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.16 / pkg. of 6

EHC: EHC :
Min Qty 24 = $1,347.84

Compliance and Restrictions

  • None

This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM2393-48X55
  • Mfr. Model # 2393-48X55
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.1 lbs

Product Details

This 24-pack of 2393 masking tape is tan and comes in a continuous roll. It is designed for use in industries like construction, metalworking. This masking tape, premium high-temperature masking tape is for indoor use and has a tensile strength of 28 lb/in, and a thickness of 7.6 mil and is abrasion-resistant.

Technical Specs

  • ItemMasking Tape
  • Common IndustryConstruction, Metalworking
  • Imperial Tape Length60.14 yd
  • Maximum Tape Performance Temperature325 Degrees F
  • Surface CompatibilityAerospace, Automotive, Bus, Commercial Vehicle, Electronics, Furniture, Metal Working, Military, RV, Ship Yards, Solar, Trailer Manufacturing, Transportation, Truck, Woodworking
  • Tape Backing MaterialCrepe Paper
  • Tape Sub-TypePremium High Temperature Masking Tape
  • Metric Tape Width48 mm
  • Tape ColourTan
  • Tape Resistance PropertiesAbrasion-Resistant
  • Brand and SeriesScotch 2393
  • Tape Elongation11%
  • Tape Brand Scotch
  • Environment Indoor
  • Imperial Tape Width 1 7/8 in
  • Series 2393
  • Tape Adhesive Material Rubber
  • Tape Type Premium High Temperature Masking Tape
  • Metric Tape Length 55 m
  • Tape Backing Construction Paper
  • Tape Tensile Strength 28 lb/in
  • Tape Thickness 7.6 mil
  • Tape Shape Continuous Roll
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list