!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRECISION XL EP2 30X400G TUBES CASE

PRECISION XL EP2 30X400G TUBES CASE

PETRO-CANADA LUBRICANTS INC

PRECISION XL EP2 30X400G TUBES CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECISION XL EP2 30X400G TUBES CASE

PRECISION XL EP2 30X400G TUBES CASE

PETRO-CANADA LUBRICANTS INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $356.12 / CASE of 30

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PETPXL2C30
  • Mfr. Model # PXL2C30
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • ItemTubes Case
  • Container Size400 g
  • Four-Ball Wear0.5 mm
  • Minimum Operating Temperature-4 Degrees F
  • NSF RatingNot Rated
  • SeriesPRECISION XL EP2
  • StandardsNLGI GC-LB, ASTM D3527
  • Colour Green
  • Dropping Point 576 Degrees F
  • Maximum Operating Temperature 320 Degrees F
  • NLGI Viscosity Grade 2
  • Properties High Temperature, Rust and Oxidation Resistant
  • Timken OK Load 60 lb
  • Application Wheel Bearings Including Those Equipped with Disc Brakes, Chassis Points, Water Pumps and Steering Linkages, Low-Medium Speed Gear Couplings, Ball Mill Conveyor and Crusher Bearings

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list