!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRECISION PLIER SET, 8 PLIERS, STANDARD CUSHION GRIP, SPRING RETURN, POUCH

PRECISION PLIER SET, 8 PLIERS, STANDARD CUSHION GRIP, SPRING RETURN, POUCH

WESTWARD

PRECISION PLIER SET, 8 PLIERS, STANDARD CUSHION GRIP, SPRING RETURN, POUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECISION PLIER SET, 8 PLIERS, STANDARD CUSHION GRIP, SPRING RETURN, POUCH

PRECISION PLIER SET, 8 PLIERS, STANDARD CUSHION GRIP, SPRING RETURN, POUCH

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $151.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW4PM16
  • Mfr. Model # 4PM16
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.24 lbs

Product Details

This precision plier set is not insulated. The handle is blue. In addition, it is not tether ready with a standard cushion grip. This precision plier set includes 4 11/16 inch lineman's pliers, 4¾ inch bent-nose pliers, 4⅜ inch diagonal cutting plier and more, 4 11/16 inch lineman's, 4¾ inch bent-nose, 4⅜ inch diagonal cutter, 4⅞ inch flat-nos and more.

Technical Specs

  • ItemPrecision Plier Set
  • InsulatedNot Insulated
  • Plier TypesDiagonal Pliers, Lineman's Pliers, Long-Nose Pliers
  • Jaw Opening TypeSpring Return
  • Additional Tool FunctionsWire Cutter
  • Handle ColourBlue
  • Plier MaterialSteel
  • ESD-Safe Not ESD Safe
  • Number of Pliers 8
  • Pliers Included 4 11/16 in Lineman's, 4 3/4 in Bent-Nose, 4 3/8 in Diagonal Cutter, 4 7/8 in Flat-Nose, 4 7/8 in Long-Nose, 4 7/8 in Round-Nose, 4 in End Nipper, 5 5/8 in Needle-Nose
  • Grip Style Standard Cushion
  • Container Type Pouch
  • Includes 4 11/16 in Lineman's Pliers, 4 3/4 in Bent-Nose Pliers, 4 3/8 in Diagonal Cutting Pliers, 4 7/8 in Flat-Nose Pliers, 4 7/8 in Long-Nose Pliers, 4 7/8 in Round-Nose Pliers, 4 in End Cutting Nipper, 5 5/8 in Needle-Nose Pliers
  • Tether Ready Tether Not Ready
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list