PRECISION SLOTTED SCREWDRIVER, 9/64 IN TIP SIZE, 6 1/4 IN OVERALL L, 2 3/8 IN SHANK L
PRECISION SLOTTED SCREWDRIVER, 9/64 IN TIP SIZE, 6 1/4 IN OVERALL L, 2 3/8 IN SHANK L
WIHA TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This screwdriver has a length of 6¼ inches and is not insulated. The plastic handle is four inches long, is black. It meets the standards for HRC 59-78. In addition, it is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with a moulded grip.
Technical Specs
Item Screwdriver
Grip Style Moulded
Shank Diameter 0.14 in
Tip Size 9/64 in
Corrosion Resistant Corrosion-Resistant
For Fastener Size 3.5 mm
Handle Length 4 in
Insulated Not Insulated
Non-Magnetic Non-Magnetic
Replaceable Shank Not Replaceable Shank
Shank Material Alloy Steel
Slotted Screwdriver Tip Shape Cabinet
Tether Ready Not Tether Ready
Overall Length 6 1/4 in
Screwdriver Style Precision Slotted
Shank Length 2 3/8 in
Tip Style Slotted
ESD Safe Not ESD Safe
Handle Colour Black
Handle Material Plastic
Magnetized Tip Not Magnetized Tip
Non-Sparking Not Non-Sparking
Shank Finish Chrome
Shank Shape Round
Standards HRC 59-78
Tip Finish Chrome
Country of Origin Germany
(subject to change)