SOLID ROUND SHANK PRECISIONNUT DRIVER, 6 MM TIP SIZE, 6½ IN OVERALL L, 2 13/32 IN SHANK L
SOLID ROUND SHANK PRECISIONNUT DRIVER, 6 MM TIP SIZE, 6½ IN OVERALL L, 2 13/32 IN SHANK L
WIHA TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This nut driver has a length of 6½ inches and is not insulated. The plastic handle is black and has a straight shape, and a moulded style/type. It meets the standards for HRC 61-65. In addition, it has a metric measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with a tapered grip. This nut driver includes one piece.
Technical Specs
Item Nut Driver
Bolt Clearance 0.312 in
Grip Style Tapered
Nut Driver Style Solid Round Precision
For Fastener Size 6 mm
Insulated Not Insulated
Non-Magnetic Non-Magnetic
Ratcheting Not Ratcheting
Tether Ready Not Tether Ready
Shank Material Alloy Steel
Handle Type Moulded
Handle Material Plastic
Number of Pieces 1
Corrosion Resistant Corrosion-Resistant
Hex Size 6 mm
Tip Size 6 mm
Shank Length 2 13/32 in
Measurement Type Metric
Fastener Holding Not Fastener Holding
ESD Safe Not ESD Safe
Magnetized Tip Not Magnetized Tip
Non-Sparking Not Non-Sparking
Replaceable Shank Not Replaceable Shank
Shank Shape Round
Shank Finish Chrome
Handle Shape Straight
Overall Length 6 1/2 in
Container Type None
Handle Colour Black
Standards HRC 61-65
Country of Origin Germany
(subject to change)