!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLID ROUND SHANK PRECISIONNUT DRIVER, 3/32 IN TIP SIZE, 6 IN OVERALL L, 2 13/32 IN SHANK L

SOLID ROUND SHANK PRECISIONNUT DRIVER, 3/32 IN TIP SIZE, 6 IN OVERALL L, 2 13/32 IN SHANK L

WIHA TOOLS

SOLID ROUND SHANK PRECISIONNUT DRIVER, 3/32 IN TIP SIZE, 6 IN OVERALL L, 2 13/32 IN SHANK L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLID ROUND SHANK PRECISIONNUT DRIVER, 3/32 IN TIP SIZE, 6 IN OVERALL L, 2 13/32 IN SHANK L

SOLID ROUND SHANK PRECISIONNUT DRIVER, 3/32 IN TIP SIZE, 6 IN OVERALL L, 2 13/32 IN SHANK L

WIHA TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.17 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30D415
  • Mfr. Model # 26523
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This nut driver has a length of 6 inches and is not insulated. The plastic handle is black and has a straight shape, and a moulded style/type. It meets the standards for HRC 61-65. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with a tapered grip. This nut driver includes one piece.

Technical Specs

  • ItemNut Driver
  • Bolt Clearance0.312 in
  • Grip StyleTapered
  • Nut Driver StyleSolid Round Precision
  • For Fastener Size9/100 in
  • InsulatedNot Insulated
  • Non-MagneticNon-Magnetic
  • RatchetingNot Ratcheting
  • Tether ReadyNot Tether Ready
  • Shank MaterialAlloy Steel
  • Handle TypeMoulded
  • Handle MaterialPlastic
  • Number of Pieces1
  • Corrosion ResistantCorrosion-Resistant
  • Hex Size9/100 in
  • Tip Size 3/32 in
  • Shank Length 2 13/32 in
  • Measurement Type SAE
  • Fastener Holding Not Fastener Holding
  • ESD Safe Not ESD Safe
  • Magnetized Tip Not Magnetized Tip
  • Non-Sparking Not Non-Sparking
  • Replaceable Shank Not Replaceable Shank
  • Shank Shape Round
  • Shank Finish Chrome
  • Handle Shape Straight
  • Overall Length 6 in
  • Container Type None
  • Handle Colour Black
  • Standards HRC 61-65
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list