SOLID ROUND SHANK PRECISIONNUT DRIVER, 2.5 MM TIP SIZE, 6 IN OVERALL L, 2 13/32 IN SHANK L
SOLID ROUND SHANK PRECISIONNUT DRIVER, 2.5 MM TIP SIZE, 6 IN OVERALL L, 2 13/32 IN SHANK L
WIHA TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This nut driver has a length of 6 inches and is not insulated. The plastic handle is black and has a straight shape, and a moulded style/type. It meets the standards for HRC 61-65. In addition, it has a metric measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with a tapered grip. This nut driver includes one piece.
Technical Specs
Item Nut Driver
Bolt Clearance 0.312 in
Grip Style Tapered
Nut Driver Style Solid Round Precision
For Fastener Size 2.5 mm
Insulated Not Insulated
Non-Magnetic Non-Magnetic
Ratcheting Not Ratcheting
Tether Ready Not Tether Ready
Shank Material Alloy Steel
Handle Type Moulded
Handle Material Plastic
Number of Pieces 1
Corrosion Resistant Corrosion-Resistant
Hex Size 2.5 mm
Tip Size 2.5 mm
Shank Length 2 13/32 in
Measurement Type Metric
Fastener Holding Not Fastener Holding
ESD Safe Not ESD Safe
Magnetized Tip Not Magnetized Tip
Non-Sparking Not Non-Sparking
Replaceable Shank Not Replaceable Shank
Shank Shape Round
Shank Finish Chrome
Handle Shape Straight
Overall Length 6 in
Container Type None
Handle Colour Black
Standards HRC 61-65
Country of Origin Germany
(subject to change)