!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED TIP, #0/#00/⅛ IN/5/32 IN TIP SIZE, 4 TIPS, 401K85

MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED TIP, #0/#00/⅛ IN/5/32 IN TIP SIZE, 4 TIPS, 401K85

WESTWARD

MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED TIP, #0/#00/⅛ IN/5/32 IN TIP SIZE, 4 TIPS, 401K85 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED TIP, #0/#00/⅛ IN/5/32 IN TIP SIZE, 4 TIPS, 401K85

MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED TIP, #0/#00/⅛ IN/5/32 IN TIP SIZE, 4 TIPS, 401K85

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP401K85
  • Mfr. Model # 401K85
  • UNSPSC # 27111728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Number of Pieces4
  • Sizes IncludedPhillips: #0, #00, Slotted: 3/32 in, 1/8 in
  • Overall Length6 1/4 in
  • Grip StyleNon-Slip
  • Single/Double End BitsDouble End
  • RatchetingNot Ratcheting
  • ESD SafeNot ESD Safe
  • Handle TypeMoulded
  • Corrosion ResistantCorrosion-Resistant
  • For Screw TypePhillips, Slotted
  • Magnetized TipMagnetized Tip Not Included
  • Number of Bits2
  • Screwdriver StylePrecision Multi-Bit Screwdriver
  • Shank MaterialAlloy Steel
  • Tether ReadyNot Tether Ready
  • Number of Tips 4
  • Tip Style Phillips, Slotted
  • Tip Size #0, #00, 1/8 in, 5/32 in
  • Drive Size 9/64 in
  • Bit Retainer Type Ball Bearing
  • Insulated Not Insulated
  • Non-Sparking Non-Sparking
  • Bit Storage None
  • Bit Material Alloy Steel
  • Finish Black Oxide (Bits), Chrome (Shank)
  • Handle Material Plastic, Rubber
  • Measurement Type SAE
  • Replaceable Shank Shank Not Replaceable
  • Shank Length 2 in
  • Standards ASME B107.600
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list