!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRECISION CUTTER,RETRACTABLE

PRECISION CUTTER,RETRACTABLE

SLICE

PRECISION CUTTER,RETRACTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECISION CUTTER,RETRACTABLE

PRECISION CUTTER,RETRACTABLE

SLICE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.67 / each

EHC: EHC :
Min Qty 2 = $71.34

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DEN10417
  • Mfr. Model # 10417
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • ItemRetractable Precision Cutter
  • Blade Length1.07 in
  • Blade Thickness0.22 in
  • Handle ColourOrange, White
  • Handle MaterialGFN, PP, Poly Carbonate
  • Includes1 Slice(R) Ceramic Blade
  • Overall Length5.31 in
  • Blade Edge Type Straight
  • Blade Material Zirconium Oxide
  • Features Ambidextrous
  • Handle Length 5.31 in
  • Handle Style Textured Grip
  • Material Application Cutting Tape, Cutting Vinyl Stickers, Decals, Labels, Slicing Film and Paper
  • Replaceable Blade Replaceable Blade
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list