!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRECISION CLEAN DEGREASER 208L

PRECISION CLEAN DEGREASER 208L

LPS

PRECISION CLEAN DEGREASER 208L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECISION CLEAN DEGREASER 208L

PRECISION CLEAN DEGREASER 208L

LPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,680.93 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LPSC02755
  • Mfr. Model # 02755
  • UNSPSC # 47131825
  • CATALOGUE PAGE # N/A
  • Shipping Weight 535.0 lbs

Technical Specs

  • ItemDegreaser Cleaner
  • Container Size55 gal
  • Ready to Use/ConcentratedConcentrated
  • Cleaner FormLiquid
  • BiodegradableBiodegradable
  • Chlorinated/Non ChlorinatedNon Chlorinated
  • pH ValueAlkaline
  • StandardsMcDonnell Douglas CSD#1, Boeing D6-17487 Rev.H, AMS 1526A, AMS 1550B, ASTM F-519, Type 1C, NSF
  • Base FormulaWater Based
  • NSF RatingC1
  • PropertiesBiodegradable, Butyl Free
  • Flash PointGreater than 200 Degrees F
  • Container Type Drum
  • Net Weight 55 gal.
  • Recommended Dilution 1:4
  • VOC Content Less than 0.5%
  • Butyl Free Butyl Free
  • Application Bilges, Compressors, Concrete, Engines, Exhaust Hoods, Fibreglass, Garage Floors, Grease Traps Machinery, Metal Parts and Components, Rubber Surfaces, Shop Floors and Equipment, Tanks, Tools
  • pH Level 13.4
  • Primary Chemical Disodium Salt, Silicic Acid
  • Cleaner VOC Range Low VOC
  • Product Series Precision Clean
  • Features Aluminum, Foaming Formula Clings to Vertical Surfaces, Safe on Most Surfaces (Not for Use with Magnesium, Super Industrial Strength Removes Tough Stains and Soils, or Chrome)
  • Fragrance Unscented
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list