PRECISION BLADE, TRIANGULAR, ¾ IN BLADE L, 0.03 IN BLADE THICK, CERAMIC, 4¾ IN HANDLE L
PRECISION BLADE, TRIANGULAR, ¾ IN BLADE L, 0.03 IN BLADE THICK, CERAMIC, 4¾ IN HANDLE L
SLICE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This precision blade has a length of 5½ inch. The glass filled nylon¼ inch diameter handle is 4¾ inch long and has a textured grip style/type. It features ambidextrous design. In addition, it is made of ceramic. This precision blade is designed for: paper, stencils and includes rounded-tip blade, straight-edge.
Technical Specs
Item Precision Blade
Blade Length 3/4 in
Blade Shape Triangular
Blade Type Straight
Handle Diameter 1/4 in
Handle Material Glass Filled Nylon
Includes Rounded-Tip Blade, Straight-Edge
Overall Length 5 1/2 in
Blade Edge Type Straight
Blade Material Ceramic
Blade Thickness 0.03 in
Features Ambidextrous Design
Handle Length 4 3/4 in
Handle Style Textured Grip
Material Application Paper, Stencils
Replaceable Blade Replaceable Blade
Country of Origin China
(subject to change)