!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRE-SET TORQUE SCREWDRIVER, T8 TIP SIZE, PRESET PRIMARY SCALE INCREMENTS, 0.9 FT-LB, CLICK-TYPE

PRE-SET TORQUE SCREWDRIVER, T8 TIP SIZE, PRESET PRIMARY SCALE INCREMENTS, 0.9 FT-LB, CLICK-TYPE

WERA

PRE-SET TORQUE SCREWDRIVER, T8 TIP SIZE, PRESET PRIMARY SCALE INCREMENTS, 0.9 FT-LB, CLICK-TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRE-SET TORQUE SCREWDRIVER, T8 TIP SIZE, PRESET PRIMARY SCALE INCREMENTS, 0.9 FT-LB, CLICK-TYPE

PRE-SET TORQUE SCREWDRIVER, T8 TIP SIZE, PRESET PRIMARY SCALE INCREMENTS, 0.9 FT-LB, CLICK-TYPE

WERA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $92.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WRA027932
  • Mfr. Model # 05027932001
  • UNSPSC # 27112720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.262 lbs

Technical Specs

  • ItemPre-Set Torque Screwdriver
  • Tip StyleTorque
  • Calibration Certificate IncludedCalibration Certificate Not Included
  • Torque Limiting MechanismClick-Type
  • Replaceable BitBit Not Replaceable
  • Tether ReadyNot Tether Ready
  • Non-SparkingNot Non-Sparking
  • Non-MagneticNon-Magnetic
  • Handle TypeMoulded
  • Grip StyleErgonomic
  • Measurement TypeSAE
  • Counterclockwise Accuracy+/-10%
  • Shank Length65 mm
  • Handle Length105 mm
  • Maximum Torque0.9 ft-lb
  • Torque SettingPreset
  • Electric Light/ToneNo Electric Light/Tone
  • Tip Size T8
  • Primary Scale Increments Preset
  • Rotation Clockwise
  • Torque Measurement Type Foot-Pound
  • Drive Size T8
  • ESD Safe Not ESD Safe
  • Insulated Not Insulated
  • Handle Shape Straight
  • Handle Material Plastic
  • Shank Material Alloy Steel
  • Clockwise Accuracy +/-10%
  • Extended Data Testing No Extended Data Testing
  • Overall Length 105 mm
  • Handle Colour Black, Green
  • Ratcheting Not Ratcheting
  • Corrosion Resistant Not Corrosion-Resistant
  • Standards EN ISO 6787
  • Country of Origin Czech Republic (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list