PRECISION SLOTTED SCREWDRIVER, 1/16 IN TIP SIZE, 6 1/4 IN OVERALL L, 2 1/2 IN SHANK L
PRECISION SLOTTED SCREWDRIVER, 1/16 IN TIP SIZE, 6 1/4 IN OVERALL L, 2 1/2 IN SHANK L
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This screwdriver has a length of 6¼ inches and is not insulated. The plastic handle is four inches long, is blue/red. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
Technical Specs
Item Screwdriver
Grip Style Ergonomic
Shank Diameter 0.13 in
Tip Size 1/16 in
Corrosion Resistant Corrosion-Resistant
For Fastener Size 1/16 in
Handle Length 4 in
Insulated Not Insulated
Measurement Type SAE
Non-Sparking Not Non-Sparking
Shank Coating Chrome
Shank Material Alloy Steel
Slotted Screwdriver Tip Shape Cabinet
Tip Finish Black Oxide
Overall Length 6 1/4 in
Screwdriver Style Precision Slotted
Shank Length 2 1/2 in
Tip Style Slotted
ESD Safe Not ESD Safe
Handle Colour Blue, Red
Handle Material Plastic
Magnetized Tip Not Magnetized Tip
Non-Magnetic Not Non-Magnetic
Replaceable Shank Not Replaceable Shank
Shank Finish Chrome
Shank Shape Round
Tether Ready Not Tether Ready
Country of Origin Taiwan
(subject to change)