!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POWER LUBER GREASE GUN KIT 120V

POWER LUBER GREASE GUN KIT 120V

LINCOLN

POWER LUBER GREASE GUN KIT 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWER LUBER GREASE GUN KIT 120V

POWER LUBER GREASE GUN KIT 120V

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $755.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNCAC2440
  • Mfr. Model # AC2440
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.1 lbs

Product Details

120 volt Power-Luber(TM) comes outfitted with a heavy-duty carrying case. Comes complete with: 30 inch high pressure grease hose with strain reliefs. 6 ft. power cord. CSA certified.

Technical Specs

  • ItemAC Power Luber Kit
  • Cartridge Capacity14-1/2 oz.
  • Hose Length30"
  • FeaturesHigh Torque 120 V Ac Motor, Unmatched for Power, Longevity and Performance, Variable Speed Trigger Combines with the 2 Speed Transmission for Excellent Flow Control, Excellent for Refilling Grease Reservoirs, Excellent Alternative to Pneumatic Lube Tools, Pressure Relief Valve to Prevent Motor Overload, Check-ball Accessibility Allows Easy Cleaning of Contaminated or Hardened Grease
  • Max. Operating Pressure 7,000 PSI
  • Bulk Capacity 16 oz.
  • Tether Style Standard Tool (Accessory Needed for Tethering)
  • Includes 30" Hose
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories