!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POWER LIFT INDUSTRIAL DEGREASER 4L

POWER LIFT INDUSTRIAL DEGREASER 4L

DUSTBANE

POWER LIFT INDUSTRIAL DEGREASER 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWER LIFT INDUSTRIAL DEGREASER 4L

POWER LIFT INDUSTRIAL DEGREASER 4L

DUSTBANE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.51 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # DSB51359
  • Mfr. Model # 51359
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.02 lbs

Technical Specs

  • ItemDegreaser
  • Container Size4 L
  • Ready to Use/ConcentratedConcentrated
  • Cleaner FormLiquid
  • BiodegradableBiodegradable
  • pH ValueAlkaline
  • StandardsFood Safe, Green Footprint, Kosher, Ontario Made, WHMIS
  • Base FormulaWater Based
  • PropertiesBiodegradable, Nonflammable
  • FragranceMild
  • Container Type Bottle
  • Net Weight 4 L
  • Recommended Dilution 1:160, 1:120, 1:80, 1:40, 1:10
  • Nonflammable Nonflammable
  • Application Automotive Repair Shops, Construction and Heavy Machinery, Engine, Tools and Machine Parts Cleaning, Warehousing and Logistics Machinery Equipment
  • pH Level Greater Than 12.5
  • Primary Chemical Surfactant Blend
  • Product Series Power Lift
  • Features Engines, High-Performance, Low-VOC, Oils and Hydraulic Fluid From Metal, PFAS-Free, Phosphate Free, Removes Heavy Grease, Rubber, Solvent-Free
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list