POWER CORD, 14 AWG WIRE SIZE, 8 FT CORD, BARE LEADS, 15 A MAX, RUBBER, SJO, NEMA 5-15P
POWER CORD, 14 AWG WIRE SIZE, 8 FT CORD, BARE LEADS, 15 A MAX, RUBBER, SJO, NEMA 5-15P
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Powersupply Cord,Gauge/Conductor 14/3,Connector End Bare,NEMA Plug Configuration 5-15P,Max. Amps 15,Jacket Colour Black,Standards UL, C-UL, RoHS
Technical Specs
- ItemPower Cord
- Number of Conductors3
- Jacket ColourBlack
- Cord Length8 ft
- Plug ConfigurationNEMA 5-15P
- Cord ShapeRound
- Trade DesignationSJO
- StandardsC-UL, RoHS, UL
- Wire Size 14 AWG
- Jacket Material Rubber
- Connection Type Bare Leads
- Voltage 125V AC
- Max. Amps 15.0 A
- Temp. Rating 32 Degrees to 194 Degrees F
- Nominal Outside Dia. 0.38 in
- Country of Origin China
(subject to change)
Alternate Products
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.94
/ EACH
Related Products
-
ER TAPE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.15
/ ROLL
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.42
/ EACH