!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ATTIC EXHAUST FAN, ROOF MOUNT, ELECTRIC MOTOR, MAX 2,100 SQ FT ATTIC, 1,500 CFM MAX, THERMOSTAT

ATTIC EXHAUST FAN, ROOF MOUNT, ELECTRIC MOTOR, MAX 2,100 SQ FT ATTIC, 1,500 CFM MAX, THERMOSTAT

DAYTON

ATTIC EXHAUST FAN, ROOF MOUNT, ELECTRIC MOTOR, MAX 2,100 SQ FT ATTIC, 1,500 CFM MAX, THERMOSTAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ATTIC EXHAUST FAN, ROOF MOUNT, ELECTRIC MOTOR, MAX 2,100 SQ FT ATTIC, 1,500 CFM MAX, THERMOSTAT

ATTIC EXHAUST FAN, ROOF MOUNT, ELECTRIC MOTOR, MAX 2,100 SQ FT ATTIC, 1,500 CFM MAX, THERMOSTAT

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $224.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE10N201
  • Mfr. Model # 10N201
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1879
  • Shipping Weight 20.02 lbs

Product Details

This attic exhaust fan includes thermally protected motor, thermostat, and is made of steel. It measures 24 inch width, 8 inch height, 24 inch length. This attic exhaust fan has 60 Hz, is roof mountable, 260 watts, and 1/6 horsepower.

Technical Specs

  • ItemAttic Exhaust Fan
  • Blade MaterialSteel
  • Base MaterialSteel
  • High-Efficiency MotorNo High-Efficiency Motor
  • Includes HumidistatHumidistat Not Included
  • Includes ThermostatThermostat Included
  • Motor Horsepower1/6 hp
  • Nameplate Voltage120V AC
  • Overall Length24 in
  • Dome ShapeRound
  • Dome Diameter24 in
  • Rough Opening Diameter14 1/2 in
  • Frequency60 Hz
  • Airflow @ 0.000 in SP1,500 cfm
  • Current2.3 A
  • IncludesThermally Protected Motor, Thermostat
  • Maximum Fan Speed1,500 RPM
  • Power SourceElectric Motor
  • Control Type Thermostat
  • Exhaust Airflow @ 0.000 in SP 1,500 cfm
  • Fire Safety Shut-Off No Fire Safety Shut-Off
  • Housing Material Steel
  • Includes Shutter Shutter Not Included
  • Maximum Attic Area 2,100 sq ft
  • Mounting Location Roof
  • Overall Height 8 in
  • Overall Width 24 in
  • Dome Material Zinc-Plated Steel
  • Rough Opening Shape Round
  • For High-Static Pressure Applications Not For High-Static Pressure Applications
  • Wattage 260 W
  • Airflow @ Static Pressure 1400 cfm @ 0.030 in SP
  • Dome Colour Grey
  • Includes Motor Motor Included
  • Maximum Motor Speed 1,500 RPM
  • Standards UL/cUL listed for US and Canada
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list