!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PGP COMET CLEANSER, 400G, CANISTER, PINE FRAGRANCE, POWDER, FOR TOILETS/SINKS/CHROME/TILE/TUBS/FIBREGLASS, READY TO USE

PGP COMET CLEANSER, 400G, CANISTER, PINE FRAGRANCE, POWDER, FOR TOILETS/SINKS/CHROME/TILE/TUBS/FIBREGLASS, READY TO USE

COMET

PGP COMET CLEANSER, 400G, CANISTER, PINE FRAGRANCE, POWDER, FOR TOILETS/SINKS/CHROME/TILE/TUBS/FIBREGLASS, READY TO USE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PGP COMET CLEANSER, 400G, CANISTER, PINE FRAGRANCE, POWDER, FOR TOILETS/SINKS/CHROME/TILE/TUBS/FIBREGLASS, READY TO USE

PGP COMET CLEANSER, 400G, CANISTER, PINE FRAGRANCE, POWDER, FOR TOILETS/SINKS/CHROME/TILE/TUBS/FIBREGLASS, READY TO USE

COMET

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.66 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PGLPG04967
  • Mfr. Model # PG04967
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.004 lbs

Product Details

This green PGP Comet series cleanser has a pine fragrance, and is ready-to-use. It also features cleanser. Plus it is designed for use on/with toilets, sinks, chrome, tile, tubs and fibreglass. This cleanser and comes in a canister container.

Technical Specs

  • ItemCleanser
  • Net Weight0.882 lb
  • Cleaner FormPowder
  • Recommended DilutionVariable
  • Primary ChemicalCalcium Carbonate
  • VOC Content0%
  • Flash Point220 Degrees F
  • ColourGreen
  • pH Level12.3
  • Container Size 400G
  • Container Type Canister
  • Ready to Use/Concentrated Ready-to-Use
  • Fragrance Pine
  • Surfaces for Use On toilets, sinks, chrome, tile, tubs and fiberglass
  • Rinse Required Rise or Wipe Clean
  • Product Series PGP Comet
  • Features Cleanser
  • pH Value Alkaline
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list