POULTRY NETTING, 20 GAUGE, 4 FT H, 50 FT L, 1 IN MESH SIZE, STEEL, HEXAGON
POULTRY NETTING, 20 GAUGE, 4 FT H, 50 FT L, 1 IN MESH SIZE, STEEL, HEXAGON
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Hex mesh netting is a lightweight contanment solution for many maintenance projects. For use as vegetable and flower supports, plant protection, soil erosion inhibitor, and small-animal cages. Also good for window and frame coverings and in arts and crafts projects.
Technical Specs
Item Poultry Netting
Height 4 ft
Material Steel
Mesh Size 1 in
Finish Galvanized
Gauge 20 ga
Length 50 ft
Mesh Shape Hexagon
Product Type Poultry Netting
Colour Silver
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$109.62
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$85.04
/ EACH