!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL CARRIER, ELECTRICIAN/MAINTENANCE, 23 POCKET, W/ TRAY, 8 X 8 X 17 IN, NYLON/POLYESTER

TOOL CARRIER, ELECTRICIAN/MAINTENANCE, 23 POCKET, W/ TRAY, 8 X 8 X 17 IN, NYLON/POLYESTER

KUNY'S

TOOL CARRIER, ELECTRICIAN/MAINTENANCE, 23 POCKET, W/ TRAY, 8 X 8 X 17 IN, NYLON/POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL CARRIER, ELECTRICIAN/MAINTENANCE, 23 POCKET, W/ TRAY, 8 X 8 X 17 IN, NYLON/POLYESTER

TOOL CARRIER, ELECTRICIAN/MAINTENANCE, 23 POCKET, W/ TRAY, 8 X 8 X 17 IN, NYLON/POLYESTER

KUNY'S

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KNYEL748
  • Mfr. Model # EL748
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Product Details

This tool carrier for electrician and maintenance purposes is made of durable nylon and polyester material and has 23 pockets. This pouch measures 8 width x 8 height x 17 inches depth and has an extra padded carrying handle and adjustable strap. It includes a 7 x 5 1/2 inches multi-compartment plastic parts tray that slides securely into the pouch. Its box-shaped design prevents it from falling over.

Technical Specs

  • Item23 Pocket - Electrical and Maintenance Tool Carrier
  • Compatible with Product TypeDrill Bits and Tips: Testers: Pliers: Screwdriver: Electrical Tape
  • Includes7" X 5 1/2" Multi-Compartment Plastic Parts Tray
  • Overall Depth8"
  • Overall Width8"
  • StyleTool Carrier
  • Attachment Type Shoulder Strap
  • Features 7" X 5 1/2" Multi-Compartment Plastic Parts Tray Included, Slides Securely Into Bottom of Pouch, Box-Shaped Design Prevents Tipping Over, Pockets for Drill Bits and Tips, Testers, Pliers, Screwdrivers, Etc., Extra Padded Carrying Handle and Adjustable Shoulder Strap, Metal Tool Snap and Electrical Tape Strap
  • Material Nylon/Polyester
  • Overall Height 18"
  • Primary Application Electrician: Maintenance
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories