!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POUCH APRON,BLACK,POLYESTER,SIZE32"-53"

POUCH APRON,BLACK,POLYESTER,SIZE32"-53"

KLEIN TOOLS

POUCH APRON,BLACK,POLYESTER,SIZE32"-53" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POUCH APRON,BLACK,POLYESTER,SIZE32"-53"

POUCH APRON,BLACK,POLYESTER,SIZE32"-53"

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.08 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN5244
  • Mfr. Model # 5244
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.345 lbs

Technical Specs

  • ItemPouch Apron
  • Belt ColourBlack
  • Belt PatternWeave
  • Belt Width1 7/8 in
  • ColourBlack
  • FeaturesPencil Pocket, Tape Thong
  • Includes BeltYes
  • MaterialPolyester
  • Minimum Waist Size32 in
  • Number of Pouch Outside Pockets6
  • Overall Length1/2 in
  • PaddedNo
  • Pouch MaterialBallistic Nylon
  • Removable PouchesNo
  • Waist Size32" - 53"
  • Belt Adjustment Type Adjustable Buckle
  • Belt Material Ballistic Polyester
  • Belt Type Adjustable
  • Belt Buckle Type Side Squeeze
  • Compatible with Product Type Tools
  • Includes Tape Thong
  • Includes Suspenders No
  • Maximum Waist Size 54 in
  • Number of Pockets 6
  • Number of Pouches 1
  • Overall Width 19 in
  • Pouch Colour Black
  • Primary Application General Purpose
  • Tool Holder Type (2) Assorted Tool Pockets, (2) Parts Pockets, (2) Pencil/Marker Pockets, Reinforced Bottom
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list