!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY JUMPER TERMINALS, GAUGE 6, RED CAP, 1 1/8 X 2 X 3, 3/8"-16 THREAD, BRASS

BATTERY JUMPER TERMINALS, GAUGE 6, RED CAP, 1 1/8 X 2 X 3, 3/8"-16 THREAD, BRASS

COLE HERSEE

BATTERY JUMPER TERMINALS, GAUGE 6, RED CAP, 1 1/8 X 2 X 3, 3/8"-16 THREAD, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY JUMPER TERMINALS, GAUGE 6, RED CAP, 1 1/8 X 2 X 3, 3/8"-16 THREAD, BRASS

BATTERY JUMPER TERMINALS, GAUGE 6, RED CAP, 1 1/8 X 2 X 3, 3/8"-16 THREAD, BRASS

COLE HERSEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.17 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CLH46210-02
  • Mfr. Model # 46210-02
  • UNSPSC # 26111702
  • CATALOGUE PAGE # 440
  • Shipping Weight 0.42 lbs

Product Details

This red battery jumper terminal is used to make easily accessible battery connections, inside or outside the vehicle. It can be used individually or in pairs and are easy to install. It's 6-gauge and is a stud size two, and has a 3/8"-16 thread. The connectors are brass, as is the housing material. The maximum voltage is 6-36V. The cap measures 1 1/8 L x 2 W x 3 inch D. Contact posts are 13/16 inches in diameter and are 1 1/8 long.

Technical Specs

  • ItemPositive Stud Jumper
  • Gauge6 AWG
  • Connection TypeSolid Brass Posts
  • Maximum Current285 A
  • Maximum Voltage36V
  • Contact Material Brass
  • Colour Red
  • Insulation Material Plastic PBT
  • Features Brass Core Ensures High Conductivity, Colour-Coordinated to Serve as Easy-to-Identify Power Points, Easy to Install for Quick Distribution of Power, Impact-Resistant Plastic Bodies
  • Package Quantity 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list