!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTACUTTYPE1 14"X1/8"X7/8"PARTNER A24

PORTACUTTYPE1 14"X1/8"X7/8"PARTNER A24

WALTER SURFACE TECHNOLOGIES

PORTACUTTYPE1 14"X1/8"X7/8"PARTNER A24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTACUTTYPE1 14"X1/8"X7/8"PARTNER A24

PORTACUTTYPE1 14"X1/8"X7/8"PARTNER A24

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.26 / EACH

EHC: EHC :
Min Qty 10 = $372.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT11A142
  • Mfr. Model # 11A142
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 1386
  • Shipping Weight 2.0 lbs

Product Details

Portacut for gas and electric premium power saw stands out as the most reliable cut-off wheel for all on-site cutting jobs with portable gas and electric power saws. Fast cutting and as an excellent wheel life.

Technical Specs

  • ItemCut-Off Wheel
  • Connector Size7/8 in
  • Overall Diameter14 in
  • Compatible Tool TypeGas Saw
  • SeriesPORTACUT(TM)
  • Reinforced StatusReinforced
  • Grit 24
  • Connector Type Unthreaded Hole
  • Overall Thickness 0.125 in
  • Primary Material Application Stainless Steel, Steel
  • Maximum Operating Speed 5,400 RPM
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list