!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE MINI VISE, LIGHT-DUTY, UNCOVERED, 3 3/4 IN JAW FACE W, 4 IN MAX JAW OPENING

PORTABLE MINI VISE, LIGHT-DUTY, UNCOVERED, 3 3/4 IN JAW FACE W, 4 IN MAX JAW OPENING

BESSEY

PORTABLE MINI VISE, LIGHT-DUTY, UNCOVERED, 3 3/4 IN JAW FACE W, 4 IN MAX JAW OPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE MINI VISE, LIGHT-DUTY, UNCOVERED, 3 3/4 IN JAW FACE W, 4 IN MAX JAW OPENING

PORTABLE MINI VISE, LIGHT-DUTY, UNCOVERED, 3 3/4 IN JAW FACE W, 4 IN MAX JAW OPENING

BESSEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.31 / EACH

EHC: EHC :
Min Qty 6 = $355.86

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BESS10
  • Mfr. Model # S-10
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.89 lbs

Product Details

This mini vice has a width of 3⅝ inch, and a length of 12 inch. It features low weight, parallel clamping with guide rods, easy to attach, with 2 table clamps supplied, and more. In addition, it is made of glass filled nylon. This mini vice is designed for: pipe jaw.

Technical Specs

  • ItemMini Vice
  • Spindle TypeUncovered
  • Jaw Opening - Maximum100 mm
  • Jaw Face TypeV-Grooved
  • Includes Rotating HeadRotating Head Not Included
  • Base MaterialNylon
  • Base Swivel Angle25 Degrees
  • Base TypeStationary
  • FeaturesLow Weight, Parallel Clamping with Guide Rods, Easy to Attach, with 2 Table Clamps Supplied, on Carded Hang Pack
  • Number of Mounting Holes2
  • Overall Width3 5/8 in
  • Vise TypeMini Vice
  • Body Tensile Strength 7,000 psi
  • Jaw Face Width 90 mm
  • Throat Depth 1 in
  • Includes Pipe Jaw Pipe Jaw Included
  • High-Visibility Not High Visibility
  • Base Mount Type Clamp-On
  • Base Tensile Strength 7,000 psi
  • Body Material Glass Filled Nylon
  • Jaw Material Steel
  • Overall Length 12 in
  • Reversible Not Reversible
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list