!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE TOOL BX,BLACK,9-7/32INH X 6IND

PORTABLE TOOL BX,BLACK,9-7/32INH X 6IND

FLAMBEAU

PORTABLE TOOL BX,BLACK,9-7/32INH X 6IND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE TOOL BX,BLACK,9-7/32INH X 6IND

PORTABLE TOOL BX,BLACK,9-7/32INH X 6IND

FLAMBEAU

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49EX05
  • Mfr. Model # T1400
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.33 lbs

Technical Specs

  • ItemTool Box
  • Overall Depth6 in
  • Overall Width4 1/4 in
  • ColourBlack
  • Number of Compartments1
  • Closure TypeLatch
  • FeaturesCam-Over Latch Design, Deep Open Interior, Gasket in Lid, Tongue and Groove Design, Two Locking Points
  • Handle TypeFolding Top
  • Includes CastersNo
  • Interior Dimensions9 7/32 in L x 4 1/4 in W x 6 in D
  • Number of Dividers0
  • Number of Handles1
  • Number of Trays0
  • Material Plastic
  • Overall Height 9 1/4 in
  • Locking System None
  • Includes Drawers No
  • Body Finish Matte
  • Configuration Individual Tool Box
  • Handle Grip Style Plastic Coated
  • Includes Carrying Handle, Snap-Fit Latch, Corrosion Proof Hinges, (2) Locking Points, Gasket Seal Lid
  • Includes Keys No
  • Number of Boxes 1
  • Number of Drawers 0
  • Number of Keys Included 0
  • Stackable Yes

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains 100% Total Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list