!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE TOOL BOX,NOMINAL OUTSIDE 18IN W

PORTABLE TOOL BOX,NOMINAL OUTSIDE 18IN W

DEWALT

PORTABLE TOOL BOX,NOMINAL OUTSIDE 18IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE TOOL BOX,NOMINAL OUTSIDE 18IN W

PORTABLE TOOL BOX,NOMINAL OUTSIDE 18IN W

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $106.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG420H29
  • Mfr. Model # DWST17814
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Technical Specs

  • ItemTool Box
  • Overall Depth13 3/8 in
  • Overall Width13 1/4 in
  • ColourBlack
  • Number of Compartments7
  • Closure TypeClasp
  • ConfigurationIndividual Tool Box
  • Handle Grip StyleMetal
  • Handle TypeFolding Top
  • Includes KeysYes
  • Load Capacity per Drawer66 lb
  • Number of Dividers7
  • Number of Handles1
  • Number of Trays0
  • StackableYes
  • Total Storage Capacity2,730 cu in
  • Material Plastic
  • Overall Height 12 5/8 in
  • Locking System Padlockable
  • Includes Drawers No
  • Body Finish Matte
  • Compatible Modular System Tstak
  • Features All Units can be Stacked Underneath this Unit Using Durable Side Latch, Bi-Material Handle on Top of Each Unit for Easy & Comfortable Lifting, Extra Large Volume for Large Tools Storage, Top Organizer - Fixed Dividers for Organization of Drills & Bits
  • Handle Length 7 in
  • Includes Casters No
  • Interior Dimensions 17 1/2 in W x 13 in D x 12 in H
  • Number of Boxes 1
  • Number of Drawers 0
  • Number of Keys Included 0
  • Series Tstak
  • Total Load Capacity 66 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list