!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE TOOL BOX,9-1/2"H X 20"W

PORTABLE TOOL BOX,9-1/2"H X 20"W

PROTO

PORTABLE TOOL BOX,9-1/2"H X 20"W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE TOOL BOX,9-1/2"H X 20"W

PORTABLE TOOL BOX,9-1/2"H X 20"W

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $159.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRTJ9975R
  • Mfr. Model # J9975R
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 280
  • Shipping Weight 12.3 lbs

Technical Specs

  • ItemTool Box
  • Overall Depth8 1/2 in
  • Overall Width20 in
  • ColourRed
  • Number of Compartments2
  • Body Gauge14 ga
  • ConfigurationIndividual Tool Box
  • Handle Grip StyleMetal
  • IncludesRemovable Tray
  • Includes KeysNo
  • Load Capacity per Drawer10 lb
  • Number of Dividers(1) Tray
  • Number of Handles1
  • Number of Trays1
  • Total Load Capacity40 lb
  • Material Steel
  • Overall Height 9 1/2 in
  • Locking System Padlockable
  • Includes Drawers No
  • Body Finish Powder Coated
  • Closure Type Clasp
  • Features Removable Steel Tote Tray
  • Handle Type Folding Top
  • Includes Casters No
  • Interior Dimensions 19 3/4 in W x 8 1/4 in D x 9 1/4 in H
  • Number of Boxes 1
  • Number of Drawers 0
  • Number of Keys Included 0
  • Stackable No
  • Total Storage Capacity 2,133 cu in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms