PORTABLE TOOL BOX,24 WX 8 DX 9 H,ST
PORTABLE TOOL BOX,24 WX 8 DX 9 H,ST
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Storage capacity 1,580 Cu In. Powder coated finish. Padlock locking system. Recommended padlock size #7. One removable tray. Plastic molded handle on top. Steel piano hinges.
Technical Specs
- ItemTool Box
- Overall Depth8 in
- Overall Width24 in
- ColourRed
- Number of Compartments1
- Body Gauge0.8 mm
- Handle Length15 cm
- Handle Width5 1/2 cm
- Includes CastersNo
- Number of Boxes1
- Number of Handles1
- Number of Trays1
- StackableNo
- Total Storage Capacity1,580 cu in
- Material Steel
- Overall Height 9 in
- Locking System Padlockable
- Includes Drawers No
- Body Finish Powder Coated
- Configuration Individual Tool Box
- Handle Type Fixed Handle
- Includes Removable Tray
- Includes Keys No
- Number of Drawers 0
- Number of Keys Included 0
- Recommended Padlock Size #7 (4T083)
- Total Load Capacity 15 kg
- Country of Origin China
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$129.40
/ each
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.76
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.74
/ each