PORTABLE TOOL BOX,17WX8DX8-1/4H,RED
PORTABLE TOOL BOX,17WX8DX8-1/4H,RED
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Steel. Powder coated finish. Locking system padlock. Recommended padlock size #7. Plastic molded handle on top. Steel piano hinges.
Technical Specs
- ItemTool Box
- Overall Depth8 in
- Overall Width17 in
- ColourRed
- Number of Compartments1
- Body Gauge0.8 mm
- FeaturesCantilever Lid, Trays 16-3/4 in L. x 4 in W. x 2-3/8 in H.
- Includes KeysNo
- Number of Drawers0
- Number of Keys Included0
- Recommended Padlock Size#7 (4T083)
- Total Load Capacity15 kg
- Material Steel
- Overall Height 8 1/4 in
- Locking System Padlockable
- Includes Drawers No
- Body Finish Powder Coated
- Configuration Individual Tool Box
- Includes Casters No
- Number of Boxes 1
- Number of Handles 0
- Number of Trays 0
- Stackable No
- Total Storage Capacity 900 cu in
- Country of Origin China
(subject to change)
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.74
/ each