!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE TOOL BOX,15-1/2X8-3/4X6-3/8

PORTABLE TOOL BOX,15-1/2X8-3/4X6-3/8

STANLEY

PORTABLE TOOL BOX,15-1/2X8-3/4X6-3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE TOOL BOX,15-1/2X8-3/4X6-3/8

PORTABLE TOOL BOX,15-1/2X8-3/4X6-3/8

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.38 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG14C629
  • Mfr. Model # STST16410
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 281
  • Shipping Weight 2.79 lbs

Technical Specs

  • ItemTool Box
  • Overall Depth8 3/4 in
  • Overall Width16 in
  • ColourBlack
  • Number of Compartments3
  • Closure TypeClasp
  • FeaturesSingle Center Latch Allows for One-Handed Open and Close, Small Parts Storage Compartments on Lid
  • Handle TypeStationary
  • Includes CastersNo
  • Interior Dimensions14 1/8 in W x 7 in D x 7 1/2 in H
  • Number of Boxes1
  • Number of Drawers0
  • Number of Keys Included1
  • StackableYes
  • Total Storage Capacity742 cu in
  • Material Plastic
  • Overall Height 10 1/8 in
  • Locking System Padlockable
  • Includes Drawers No
  • Body Finish Matte
  • Configuration Individual Tool Box
  • Handle Grip Style Plastic Coated
  • Includes Small Parts Compartments on Top
  • Includes Keys No
  • Load Capacity per Drawer 50 lb
  • Number of Dividers 1
  • Number of Handles 1
  • Number of Trays 1
  • Total Load Capacity 50 lb
  • Country of Origin Israel (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list