!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE GAS TORPEDO HEATER, 150,000 BTUH HEATING CAPACITY OUTPUT, 3,500 SQ FT HEATING AREA

PORTABLE GAS TORPEDO HEATER, 150,000 BTUH HEATING CAPACITY OUTPUT, 3,500 SQ FT HEATING AREA

DYNA-GLO

PORTABLE GAS TORPEDO HEATER, 150,000 BTUH HEATING CAPACITY OUTPUT, 3,500 SQ FT HEATING AREA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE GAS TORPEDO HEATER, 150,000 BTUH HEATING CAPACITY OUTPUT, 3,500 SQ FT HEATING AREA

PORTABLE GAS TORPEDO HEATER, 150,000 BTUH HEATING CAPACITY OUTPUT, 3,500 SQ FT HEATING AREA

DYNA-GLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $732.90 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG453V02
  • Mfr. Model # RMC-FA150NGDGD
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.5 lbs

Technical Specs

  • ItemPortable Gas Torpedo Heater
  • Heating Capacity Output150,000 BtuH
  • Ignition TypeInterrupted Spark
  • Thermostat IncludedUnit-Mounted
  • Overall Width11 13/16 in
  • Automatic Safety Shut-Off IncludedYes
  • Digital Temperature Readout IncludedYes
  • LED Diagnostics IncludedNo
  • Thermal Overheat ProtectionAutomatic Reset
  • For Use Indoors/OutdoorsIndoor/Outdoor
  • Air Temperature Rise160 Degrees F
  • Cord Length9 13/16 in
  • Frequency60 Hz
  • Fuel Gauge IncludedNo
  • Heating MethodFan Forced
  • Housing FinishAluminum Plating
  • NEMA Plug ConfigurationYR-020
  • FeaturesAdjustable Heat Angle, Built-in Auto Fuel Shut-off, Overheat Auto Shut-off Protection, Rugged Construction, Sturdy, Thermostat Controlled
  • Fuel Type Natural Gas
  • Heating Area 3,500 sq ft
  • Ignition Power Source Electric
  • Overall Height 16 1/8 in
  • Overall Depth 25 9/16 in
  • Built-In Air Pressure Gauge Included Yes
  • Flame-Out Sensor Included No
  • Power Failure Indicator Included No
  • On/Off Switch Included Yes
  • Air Flow 435 cfm
  • Amperage 0.7 A
  • Firing Type Direct-Fired
  • Fuel Consumption 146 cfh
  • Heater Voltage 120 V AC
  • Housing Colour Gray
  • Housing Material Steel
  • Manufacturers Warranty Length 1 yr
  • Standards ANS Z83.7-2011, CSA 2.14-2011
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list