!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE GAS TORPEDO HEATER, 125,000 BTUH HEATING CAPACITY OUTPUT, 3,100 SQ FT HEATING AREA

PORTABLE GAS TORPEDO HEATER, 125,000 BTUH HEATING CAPACITY OUTPUT, 3,100 SQ FT HEATING AREA

DYNA-GLO

PORTABLE GAS TORPEDO HEATER, 125,000 BTUH HEATING CAPACITY OUTPUT, 3,100 SQ FT HEATING AREA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE GAS TORPEDO HEATER, 125,000 BTUH HEATING CAPACITY OUTPUT, 3,100 SQ FT HEATING AREA

PORTABLE GAS TORPEDO HEATER, 125,000 BTUH HEATING CAPACITY OUTPUT, 3,100 SQ FT HEATING AREA

DYNA-GLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $427.12 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG453U99
  • Mfr. Model # RMC-FA125DGD
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.14 lbs

Technical Specs

  • ItemPortable Gas Torpedo Heater
  • Heating Capacity Output125,000 BtuH
  • Minimum Cylinder Size20 lb
  • Ignition Power SourceElectric
  • Overall Height16 1/8 in
  • Overall Depth25 9/16 in
  • Built-In Air Pressure Gauge IncludedYes
  • Flame-Out Sensor IncludedNo
  • Power Failure Indicator IncludedNo
  • On/Off Switch IncludedYes
  • Air Flow400 cfm
  • Amperage0.7 A
  • Firing TypeDirect-Fired
  • Fuel Consumption5.8 lb/hr
  • Heater Voltage120 V AC
  • Housing ColourGray
  • Housing MaterialSteel
  • Tank Capacity20 lb
  • FeaturesAdjustable Heat Angle, Continuous Electronic Ignition, Continuous Variable BTU Output, Overheat Auto Shut-off Protection, Rugged Construction, Sturdy
  • StandardsCSA
  • Fuel Type Propane
  • Heating Area 3,100 sq ft
  • Ignition Type Continuous Spark
  • Thermostat Included No
  • Overall Width 11 13/16 in
  • Automatic Safety Shut-Off Included Yes
  • Digital Temperature Readout Included No
  • LED Diagnostics Included No
  • Thermal Overheat Protection Automatic Reset
  • For Use Indoors/Outdoors Indoor/Outdoor
  • Air Temperature Rise 150 Degrees F
  • Cord Length 9 13/16 in
  • Frequency 60 Hz
  • Fuel Gauge Included No
  • Heating Method Fan Forced
  • Housing Finish Aluminum Plating
  • NEMA Plug Configuration YR-020
  • Manufacturers Warranty Length 1 yr
  • Includes 10 ft Hose Assembly, Regulator
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list