!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE GAS TORPEDO HEATER, 375,000 BTUH HEATING CAPACITY OUTPUT, 9,300 SQ FT HEATING AREA

PORTABLE GAS TORPEDO HEATER, 375,000 BTUH HEATING CAPACITY OUTPUT, 9,300 SQ FT HEATING AREA

MASTER

PORTABLE GAS TORPEDO HEATER, 375,000 BTUH HEATING CAPACITY OUTPUT, 9,300 SQ FT HEATING AREA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE GAS TORPEDO HEATER, 375,000 BTUH HEATING CAPACITY OUTPUT, 9,300 SQ FT HEATING AREA

PORTABLE GAS TORPEDO HEATER, 375,000 BTUH HEATING CAPACITY OUTPUT, 9,300 SQ FT HEATING AREA

MASTER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,888.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32MY63
  • Mfr. Model # MH-375T-GFA
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs

Technical Specs

  • ItemPortable Gas Torpedo Heater
  • Heating Capacity Output375,000 BtuH
  • Minimum Cylinder Size100 lb
  • Ignition Power SourceElectric
  • Overall Height23 in
  • Overall Depth35 in
  • Built-In Air Pressure Gauge IncludedNo
  • Flame-Out Sensor IncludedYes
  • Power Failure Indicator IncludedNo
  • On/Off Switch IncludedYes
  • Air Flow1,500 cfm
  • Cord Length6 in
  • Frequency60 Hz
  • Fuel Gauge IncludedNo
  • Heating MethodFan Forced
  • Housing FinishPowder Coated
  • NEMA Plug Configuration5-15P
  • Manufacturers Warranty Length1 yr Limited
  • Includes10 ft Hose, Cord, Regulator
  • Fuel Type Propane
  • Heating Area 9,300 sq ft
  • Ignition Type Direct Spark
  • Thermostat Included Unit-Mounted
  • Overall Width 13 in
  • Automatic Safety Shut-Off Included Yes
  • Digital Temperature Readout Included Yes
  • LED Diagnostics Included No
  • Thermal Overheat Protection Automatic Reset
  • For Use Indoors/Outdoors Outdoor Only
  • Amperage 1 A
  • Firing Type Direct-Fired
  • Fuel Consumption 10.4 lb/hr
  • Heater Voltage 120 V AC
  • Housing Colour Yellow
  • Housing Material Steel
  • Tank Capacity 100 lb
  • Features Adjustable Heat Angle, Fully Enclosed Gas Controls, Safety Overheat Shut-Off
  • Standards CSA
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list