!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE GAS AIR COMPRESSOR, 2 STAGE, 9 HP ENGINE, HONDA, 18.3 CFM AT 90 PSI, WHEELBARROW

PORTABLE GAS AIR COMPRESSOR, 2 STAGE, 9 HP ENGINE, HONDA, 18.3 CFM AT 90 PSI, WHEELBARROW

SPEEDAIRE

PORTABLE GAS AIR COMPRESSOR, 2 STAGE, 9 HP ENGINE, HONDA, 18.3 CFM AT 90 PSI, WHEELBARROW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE GAS AIR COMPRESSOR, 2 STAGE, 9 HP ENGINE, HONDA, 18.3 CFM AT 90 PSI, WHEELBARROW

PORTABLE GAS AIR COMPRESSOR, 2 STAGE, 9 HP ENGINE, HONDA, 18.3 CFM AT 90 PSI, WHEELBARROW

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,700.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTM2YJ61
  • Mfr. Model # AS2-PH08-08G
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 1601
  • Shipping Weight 330.0 lbs

Product Details

Gasoline engine contractor air compressor. Two-stage pump produces higher CFM. Powered by Honda GX series gas engine with overhead valves, low oil shutdown, and easy recoil start. Rugged cast iron, oil lubricated compressor pump. Full metal belt guard for complete protection and durability. Control panel with pressure gauges, regulator, and two universal quick-disconnect couplers. Large pneumatic wheels for easy portability.

Technical Specs

  • ItemPortable Gas Air Compressor
  • Engine Output Power9 hp
  • Free Air Flow Rate @ Maximum Pressure17.5 cfm
  • Maximum Operating Pressure175 psi
  • Weight288 lb
  • Number of Stages2
  • Cylinder MaterialCast Iron
  • Engine Oil Capacity37 oz
  • Includes14 ga Belt Guard, 3/8 in Steel Frame Assembly, Fully Pneumatic Tires, Solid Steel Axles
  • Maximum Speed864 RPM
  • Outlet Size3/8 in
  • Overall Height33 in
  • Overall Width26 in
  • Pump TypeOil Lubricated
  • Air Tank Style Wheelbarrow
  • Engine Brand Honda
  • Free Air Flow Rate 18.3 cfm
  • Air Tank Size 8 gal
  • Sound Level Not Rated
  • Average Pump Life 2,000 hr
  • Duty Cycle Continuous
  • Fuel Type Gasoline
  • Lubrication Type Splash Lubricated
  • Outlet Gender Female
  • Outlet Type NPT
  • Overall Length 44 in
  • Pump Oil Capacity 24.7 oz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list