!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE GAS AIR COMPRESSOR, 1 STAGE, 6.5 HP ENGINE, HONDA, 13.9 CFM AT 90 PSI, WHEELBARROW

PORTABLE GAS AIR COMPRESSOR, 1 STAGE, 6.5 HP ENGINE, HONDA, 13.9 CFM AT 90 PSI, WHEELBARROW

SPEEDAIRE

PORTABLE GAS AIR COMPRESSOR, 1 STAGE, 6.5 HP ENGINE, HONDA, 13.9 CFM AT 90 PSI, WHEELBARROW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE GAS AIR COMPRESSOR, 1 STAGE, 6.5 HP ENGINE, HONDA, 13.9 CFM AT 90 PSI, WHEELBARROW

PORTABLE GAS AIR COMPRESSOR, 1 STAGE, 6.5 HP ENGINE, HONDA, 13.9 CFM AT 90 PSI, WHEELBARROW

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,577.95 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTMAC1PH55-08G
  • Mfr. Model # AC1-PH55-08G
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 1601
  • Shipping Weight 200.0 lbs

Technical Specs

  • ItemPortable Gas Air Compressor
  • Number of Stages1
  • Engine BrandHonda
  • Free Air Flow Rate @ Maximum Pressure8.4 cfm
  • Air Tank Size8 gal
  • Starter TypeRecoil
  • Maximum Speed1,320 RPM
  • Lubrication TypeSplash Lubricated
  • Engine Oil Capacity20 oz
  • Outlet Size3/8 in
  • Outlet GenderFemale
  • Overall Width18.5 in
  • Weight171 lb
  • Cylinder MaterialCast Iron
  • Fuel Type Gasoline
  • Engine Output Power 6.5 hp
  • Free Air Flow Rate 13.9 cfm
  • Maximum Operating Pressure 125 psi
  • Air Tank Style Wheelbarrow
  • Sound Level Not Rated
  • Average Pump Life 2,000 hr
  • Pump Oil Capacity 9.5 oz
  • Low Oil Shutdown Yes
  • Outlet Type NPT
  • Overall Length 44.5 in
  • Overall Height 26 in
  • Includes 14 ga Belt Guard, 3/8 in Steel Frame Assembly, Fully Pneumatic Tires, Solid Steel Axles
  • Start Type Pull-Start
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list