!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE GAS AIR COMPRESSOR, 1 STAGE, 5.5 HP ENGINE, HONDA, 11.8 CFM AT 90 PSI

PORTABLE GAS AIR COMPRESSOR, 1 STAGE, 5.5 HP ENGINE, HONDA, 11.8 CFM AT 90 PSI

INGERSOLL RAND

PORTABLE GAS AIR COMPRESSOR, 1 STAGE, 5.5 HP ENGINE, HONDA, 11.8 CFM AT 90 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE GAS AIR COMPRESSOR, 1 STAGE, 5.5 HP ENGINE, HONDA, 11.8 CFM AT 90 PSI

PORTABLE GAS AIR COMPRESSOR, 1 STAGE, 5.5 HP ENGINE, HONDA, 11.8 CFM AT 90 PSI

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,294.04 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRGSS3J5.5GHWB
  • Mfr. Model # 49812944
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 198.0 lbs

Technical Specs

  • ItemPortable Gas Air Compressor
  • Engine Output Power5.5 hp
  • Free Air Flow Rate @ Maximum Pressure10.7 cfm
  • Maximum Operating Pressure135 psi
  • Weight175 lb
  • Number of Stages1
  • Cylinder MaterialCast Iron
  • Engine Oil Capacity20 oz
  • Lubrication TypeSplash Lubricated
  • Outlet TypeNPT
  • Overall Length43 in
  • Pump Oil Capacity32 oz
  • Air Tank Style Wheelbarrow
  • Engine Brand Honda
  • Free Air Flow Rate 11.8 cfm
  • Air Tank Size 8 gal
  • Sound Level 89.7 dB
  • Average Pump Life 5,000 hr
  • Duty Cycle Continuous
  • Fuel Type Gasoline
  • Outlet Size 1/4 in
  • Overall Height 26 in
  • Overall Width 18 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list