!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROLLING/CANTILEVER LADDER, BLUE, 41 IN H, STEEL, ENAMEL FINISH, ASSEMBLED

ROLLING/CANTILEVER LADDER, BLUE, 41 IN H, STEEL, ENAMEL FINISH, ASSEMBLED

KLETON

ROLLING/CANTILEVER LADDER, BLUE, 41 IN H, STEEL, ENAMEL FINISH, ASSEMBLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLING/CANTILEVER LADDER, BLUE, 41 IN H, STEEL, ENAMEL FINISH, ASSEMBLED

ROLLING/CANTILEVER LADDER, BLUE, 41 IN H, STEEL, ENAMEL FINISH, ASSEMBLED

KLETON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $258.66 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SCNVC436
  • Mfr. Model # VC436
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.65 lbs

Product Details

This rolling and cantilever ladder measures 41 inch height and is blue with an enamel finish/coating. Plus, it is made out of steel.

Technical Specs

  • ItemPortable Folding Ladder
  • Climbing Angle58 Degrees
  • Includes HandrailsYes
  • Load Capacity - Maximum350lbs.
  • Number of Steps2
  • Platform Depth7"
  • Platform Width20 in
  • Step Width16"
  • Casters IncludedYes
  • Step Depth7"
  • Closed Height41"
  • Assembly Assembled
  • Colour Blue
  • Ladder Type Folding
  • Material Steel
  • Overall Height 41 in
  • Platform Height 20"
  • Weight 30 lbs.
  • Folding Yes
  • Handrail Type Tubular
  • Closed Depth 10"
  • Finish Polyurethane
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list