!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE ELECTRIC SALAMANDER HEATER, 600V AC, 30 KW, 23X39X25 5/16 IN, 60 HZ, THERMOSTAT, 1,100 CFM, 102,390 BTUH

PORTABLE ELECTRIC SALAMANDER HEATER, 600V AC, 30 KW, 23X39X25 5/16 IN, 60 HZ, THERMOSTAT, 1,100 CFM, 102,390 BTUH

FOSTORIA

PORTABLE ELECTRIC SALAMANDER HEATER, 600V AC, 30 KW, 23X39X25 5/16 IN, 60 HZ, THERMOSTAT, 1,100 CFM, 102,390 BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE ELECTRIC SALAMANDER HEATER, 600V AC, 30 KW, 23X39X25 5/16 IN, 60 HZ, THERMOSTAT, 1,100 CFM, 102,390 BTUH

PORTABLE ELECTRIC SALAMANDER HEATER, 600V AC, 30 KW, 23X39X25 5/16 IN, 60 HZ, THERMOSTAT, 1,100 CFM, 102,390 BTUH

FOSTORIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,572.80 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TPIFES30603A
  • Mfr. Model # FES-3060-3A
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 83.2 lbs

Product Details

This portable electric salamander heater includes 10 inch wheels, access control panel, portable steel frame, rotating housing, and is made of steel. It is yellow, measures 23 inch width, 39 inch height, 25 5/16 inch depth. This portable electric salamander heater has a 1-year manufacturer's warranty, it has three phases, is 600 volts AC, 60 Hz, is portable mountable, a powder coated finish, 1,100 cfm air flow, 29 Amps, and has fan forced heating.

Technical Specs

  • ItemPortable Electric Salamander Heater
  • Overall Width23 in
  • Air Flow1,100 cfm
  • Voltage600V AC
  • Wattage Output30 kW
  • Heating Capacity102,390 BtuH
  • Horizontal Air Throw25 ft
  • Amperage29 A
  • Contactor Coil Voltage24V AC
  • Housing FinishPowder Coated
  • RequiresHandle Assembly
  • Manufacturers Warranty Length1 yr
  • Overall Height 39 in
  • Overall Depth 25 5/16 in
  • Air Temp. Rise 70 Degrees F
  • Phase 3
  • Heating Method Fan Forced
  • Mounting Location Portable
  • Frequency 60 Hz
  • Control Type Thermostat
  • Housing Colour Yellow
  • Housing Material Steel
  • Includes 10 in Wheels, Access Control Panel, Portable Steel Frame, Rotating Housing
  • Standards C/US Listed, ETL Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list