Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
MANUAL PORTABLE DRUM LIFTER/TRANSPORTER
MANUAL PORTABLE DRUM LIFTER/TRANSPORTER
VESTIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
- ItemManual Portable Drum Lifter/Transporter
- Drum Rotation360 Degrees
- For Drum Capacity55 gal
- For Maximum Drum Diameter24 in
- Vertical Lift59 in
- Housing ColourBlack, Yellow
- Number of Wheels4
- Dispensing Height 62 in (Vertical Raised Height), 67 in (Horizontal in (Dump) Raised Height)
- For Container Type Drums
- For Drum Material Fibre, Steel
- Rotation Angle 180 Degrees
- Weight Capacity 550 lb
- Housing Material Steel
- Rear Wheel Diameter 6 in
- Country of Origin China
(subject to change)
You have #compareProducts out of 5 products to compare selected.
Clear All