!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE CORD, 3 CONDUCTORS, 16 AWG WIRE SIZE, PVC, BLACK, 250 FT L, 600 VOLT

PORTABLE CORD, 3 CONDUCTORS, 16 AWG WIRE SIZE, PVC, BLACK, 250 FT L, 600 VOLT

APPROVED VENDOR

PORTABLE CORD, 3 CONDUCTORS, 16 AWG WIRE SIZE, PVC, BLACK, 250 FT L, 600 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE CORD, 3 CONDUCTORS, 16 AWG WIRE SIZE, PVC, BLACK, 250 FT L, 600 VOLT

PORTABLE CORD, 3 CONDUCTORS, 16 AWG WIRE SIZE, PVC, BLACK, 250 FT L, 600 VOLT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $383.50 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE2TYL8
  • Mfr. Model # 2TYL8
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.61 lbs

Product Details

Portable Cord, STOW, Gauge/Conductor 16/3, Conductor Stranded Copper, Spool/Coil Length 250 Ft, PVC Jacket Type, Max Amps 13, Max Voltage 600, Color Black, Nominal Outside Dia 0.381 In, Temp Range -40 to 75 C, Standards UL/ cUL/ MSHA

Technical Specs

  • ItemPortable Cord
  • Number of Conductors3
  • Trade DesignationSTOW
  • Wire ColourBlack, Green, White
  • Length250 ft
  • Nominal Outside Dia.0.38 in
  • Conductor MaterialCopper
  • Temp. Rating-40 Degrees to 167 Degrees F
  • Gauge/Conductor16/3
  • Product Type Portable Cord
  • Wire Size 16 AWG
  • Jacket Material PVC
  • Jacket Colour Black
  • Voltage 600V AC
  • Location Outdoor
  • Conductor Design Stranded
  • Standards UL/ cUL/ MSHA
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list