!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE CARPET DOLLY, BLUE, 500 LB LOAD CAPACITY, 16 IN CASTER WHEEL DIAMETER

PORTABLE CARPET DOLLY, BLUE, 500 LB LOAD CAPACITY, 16 IN CASTER WHEEL DIAMETER

VESTIL

PORTABLE CARPET DOLLY, BLUE, 500 LB LOAD CAPACITY, 16 IN CASTER WHEEL DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE CARPET DOLLY, BLUE, 500 LB LOAD CAPACITY, 16 IN CASTER WHEEL DIAMETER

PORTABLE CARPET DOLLY, BLUE, 500 LB LOAD CAPACITY, 16 IN CASTER WHEEL DIAMETER

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $672.62 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESCARPET45FF
  • Mfr. Model # CARPET-45-FF
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Product Details

Portable carpet dollies allow for easy movement of long and heavy rolls of carpeting. V-groove platform holds carpet rolls securely in place. Carpet dispensers minimize lifting and pulling. Slide carpet onto rollers. Carpet unrolls as needed. Retractable legs stabilize cart.

Technical Specs

  • ItemPortable Carpet Dolly
  • Deck Length61 in
  • Deck MaterialSteel
  • Caster Wheel Width4 in
  • Caster Wheel Dia.16 in
  • Load Capacity 500 lb
  • Deck Width 26 in
  • Colour Blue
  • Caster Wheel Type Rigid
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list