PORTABLE AIR CLEANER, ON/OFF SWITCH, DESKTOP, PARTICLE REMOVAL/GERMICIDE DISINFECTANT
PORTABLE AIR CLEANER, ON/OFF SWITCH, DESKTOP, PARTICLE REMOVAL/GERMICIDE DISINFECTANT
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This portable air cleaner includes plug-in transformer, and is made of ABS. It is silver-coloured, measures 3½ inch width, 9½ inch height, 4 inch depth, with a six-foot cord. This portable air cleaner has a 1-year manufacturer's warranty, it has one phase, is 120 volts AC, 60 Hz, is wall-mount mountable, has two speeds, 1 cfm air flow, weighs two pounds, 0.1 Amps, 5 watts.
Technical Specs
Item Portable Air Cleaner
Maximum Coverage Area 86 sq ft
Noise Level 35 dB
Filters Down To 0.3 micron
Number of Cleaning Stages 3
Bluetooth Enabled Not Bluetooth Enabled
Filters Out Bacteria, Viruses
Overall Depth 4 in
Overall Width 3 1/2 in
Weight 2 lb
Housing Colour Silver
UV-C Bulb Change Reminder No UV-C Bulb Change Reminder
Amperage 0.1 A
Control Type On/Off Switch
Filter Change Reminder No Filter Change Reminder
Includes Plug-In Transformer
Includes Timer Timer Not Included
Manufacturer Warranty Length 1 yr
Mounting Location Wall-Mount
Phase 1
Power Cord Length 6 ft
Removes Bacteria, Mold, Viruses
Wattage 5 W
Air Cleaning Method Photocatalytic Oxidation
Air Flow 1 cfm
Filter Efficiency 99.97 %
Number of Speeds 2
Occupancy Sensor No Occupancy Sensing
Air Quality Sensor Without Air Quality Sensor
Wi-Fi Compatible Not Wi-Fi Compatible
Overall Height 9 1/2 in
Use Location Desktop
Housing Material ABS
Number of UV-C Bulbs 1
AHAM Verified Not AHAM Verified
Auto-Shutoff Without Auto-Shutoff
Energy Star Certified Not Energy Star Certified
Frequency 60 Hz
Includes Mounting Hardware Mounting Hardware Not Included
Light Sensor No Light Sensor
Mobility Stationary
NEMA Plug Rating 1-15P
Photocatalyst Material Titanium Dioxide
Primary Filter Type Plasma Module
Voltage 120V AC
Country of Origin China
(subject to change)
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.31
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.55
/ EACH