!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AERAMAX(R) PRO AM4 FLEX AIR PURIFIER,TRUE HEPA,4 STAGE,2250 SQ FT,PLUG IN

AERAMAX(R) PRO AM4 FLEX AIR PURIFIER,TRUE HEPA,4 STAGE,2250 SQ FT,PLUG IN

FELLOWES AIR PURIFIERS

AERAMAX(R) PRO AM4 FLEX AIR PURIFIER,TRUE HEPA,4 STAGE,2250 SQ FT,PLUG IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AERAMAX(R) PRO AM4 FLEX AIR PURIFIER,TRUE HEPA,4 STAGE,2250 SQ FT,PLUG IN

AERAMAX(R) PRO AM4 FLEX AIR PURIFIER,TRUE HEPA,4 STAGE,2250 SQ FT,PLUG IN

FELLOWES AIR PURIFIERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,201.94 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLW5000101
  • Mfr. Model # 5000101
  • UNSPSC # 40100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.02 lbs

Product Details

This portable air cleaner includes filter, and is made of ABS. It is silver/white, with a one-foot cord. This portable air cleaner has a 5-year manufacturer's warranty, it is 120 volts AC, is floor mountable, has five speeds, a high gloss finish and weighs 88 pounds, 0.2 Amps.

Technical Specs

  • ItemPortable Air Cleaner
  • Maximum Coverage Area2,200 sq ft
  • Noise Level55 dB
  • Filters Down To0.1 micron
  • Bluetooth EnabledNot Bluetooth Enabled
  • Air Quality SensorAir Quality Sensor
  • Housing MaterialABS
  • Housing ColourSilver, White
  • AHAM VerifiedAHAM Verified
  • Control ModesAir Multiplier
  • Cooling FanNo
  • Filter Change ReminderFilter Change Reminder
  • Manufacturer Warranty Length5 yr
  • Mounting LocationFloor
  • Primary Filter Performance RatingUnrated
  • Voice ActivatedNot Voice Activated
  • Air Cleaning Method Activated Carbon
  • Number of Speeds 5
  • Filter Efficiency 99.9%
  • Filters Included Filters Included
  • Number of Cleaning Stages 5
  • Standards cUL
  • Housing Finish High Gloss
  • Weight 88 lb
  • Amperage 0.2 A
  • Control Type Touch Screen
  • Energy Star Certified Yes
  • Includes Filter
  • Mobility Wheeled
  • Power Cord Length 1 ft
  • Primary Filter Type Unrated
  • Voltage 120V AC
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list