!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE AIR CLEANER, KEYPAD, ROOM, PARTICLE REMOVAL/GERMICIDE DISINFECTANT, 0 TO 250 CFM

PORTABLE AIR CLEANER, KEYPAD, ROOM, PARTICLE REMOVAL/GERMICIDE DISINFECTANT, 0 TO 250 CFM

DAYTON

PORTABLE AIR CLEANER, KEYPAD, ROOM, PARTICLE REMOVAL/GERMICIDE DISINFECTANT, 0 TO 250 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
PORTABLE AIR CLEANER, KEYPAD, ROOM, PARTICLE REMOVAL/GERMICIDE DISINFECTANT, 0 TO 250 CFM

PORTABLE AIR CLEANER, KEYPAD, ROOM, PARTICLE REMOVAL/GERMICIDE DISINFECTANT, 0 TO 250 CFM

DAYTON

Clearance Price :
$117.38 / EACH

Your Price : $234.76 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE2HPE1
  • Mfr. Model # 2HPE1
  • UNSPSC # 40161602
  • CATALOGUE PAGE # 1944
  • Shipping Weight 7.75 lbs

Product Details

This portable air cleaner includes auto shutoff timer, and is made of ABS. It is silver-coloured, measures 6 inch width, 14 inch height, 8½ inch depth, with a six-foot cord. This portable air cleaner has a 1-year manufacturer's warranty, it has one phase, is 120 volts AC, 60 Hz, is freestanding mountable, has three speeds, 57 cfm air flow, weighs seven pounds, 0.5 Amps, 35 watts.

Technical Specs

  • ItemPortable Air Cleaner
  • Maximum Coverage Area269 sq ft
  • Noise Level26 dBA
  • Filters Down To0.3 micron
  • Number of Speeds3
  • Occupancy SensorNo Occupancy Sensing
  • Air Quality SensorWithout Air Quality Sensor
  • Wi-Fi CompatibleNot Wi-Fi Compatible
  • Overall Height14 in
  • Use LocationRoom
  • Weight7 lb
  • Housing ColourSilver
  • Amperage0.5 A
  • Control TypeKeypad
  • Filter Change ReminderNo Filter Change Reminder
  • IncludesAuto Shutoff Timer
  • Manufacturer Warranty Length1 yr
  • Mounting LocationFreestanding
  • Phase1
  • Primary Filter TypeHEPA
  • Wattage35 W
  • Air Cleaning Method Particulate Filtration, Ionization
  • Air Flow 57 cfm
  • Filter Efficiency 99.97 %
  • Filters Included HEPA (Primary), Carbon (Secondary), Sponge (Prefilter)
  • Number of Cleaning Stages 5
  • Bluetooth Enabled Not Bluetooth Enabled
  • Filters Out Ammonia, Bacteria, Dental Aerosols and Overspray, Formaldehyde, Hexane, Mercury Vapor, Mold, Natural Gas, Odors, Ozone, Viruses
  • Overall Depth 8 1/2 in
  • Overall Width 6 in
  • Standards UL
  • Housing Material ABS
  • AHAM Verified Not AHAM Verified
  • Auto-Shutoff Without Auto-Shutoff
  • Energy Star Certified Not Energy Star Certified
  • Frequency 60 Hz
  • Includes Mounting Hardware Mounting Hardware Not Included
  • Mobility Stationary
  • NEMA Plug Rating 1-15P
  • Power Cord Length 6 ft
  • Voltage 120V AC
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list