PORTABLE AIR CLEANER, DIGITAL DISPLAY, ROOM, PARTICLE/VOC/ODOUR REMOVAL, 66 DB MAX
PORTABLE AIR CLEANER, DIGITAL DISPLAY, ROOM, PARTICLE/VOC/ODOUR REMOVAL, 66 DB MAX
OMNITEC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This portable air cleaner is made of steel. It is white, measures 18 inch width, 48 inch height, 20 inch depth. This portable air cleaner has a 2-years manufacturer's warranty, it is 110 volts AC, 60 Hz, a powder coated finish, 800-1,500 cfm air flow, weighs 110 pounds, 7.1 Amps, 64 watts.
Technical Specs
Item Portable Air Cleaner
Maximum Coverage Area 1,875 sq ft
Air Flow 800-1,500 cfm
Filter Efficiency 99.99 %
Filters Included Carbon Filter, HEPA Filter, Prefilter
Overall Height 48 in
Filters Out Bacteria, Viruses
Wi-Fi Compatible Not Wi-Fi Compatible
Occupancy Sensor No Occupancy Sensing
Housing Colour White
Housing Material Steel
Weight 110 lb
Amperage 7.1 A
Frequency 60 Hz
Mobility Mobile
Primary Filter Type HEPA
UV-C Bulb Wattage 64 W
Air Cleaning Method Active Carbon
CADR Rating (Smoke) 1,499.9
Noise Level 57 dB @ 600 cfm, 66 dB @ 1200 cfm
Filters Down To 0.3 micron
Overall Depth 20 in
Overall Width 18 in
Bluetooth Enabled Not Bluetooth Enabled
Number of Cleaning Stages 6
Use Location Room
Housing Finish Powder Coated
Standards IEST-RP-CC001.3
Air Cleaner Wattage 64 W
Control Type Digital Display
Manufacturer Warranty Length 2 yrs
Primary Filter Performance Rating MERV 11
UV-C Bulb Change Reminder UV-C Bulb Change Reminder
Voltage 110V AC
Country of Origin United States
(subject to change)