PORTABLE AIR CLEANER, KEYPAD, ROOM, PARTICLE REMOVAL/GERMICIDE DISINFECTANT, 59 DB MAX
PORTABLE AIR CLEANER, KEYPAD, ROOM, PARTICLE REMOVAL/GERMICIDE DISINFECTANT, 59 DB MAX
OMNITEC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This portable air cleaner includes HEPA filter, MERV-11 prefilter, 2 UV-c bulbs (uvgi), carbon filter pad, dustlock postfilter, and is made of steel. It is white, measures 14 inch width, 36 inch height, 14½ inch depth. This portable air cleaner is 110 volts AC, 60 Hz, a powder coated finish, 450 cfm air flow, weighs 75 pounds, 1.1 Amps.
Technical Specs
Item Portable Air Cleaner
Maximum Coverage Area 750 sq ft
Air Flow 450 cfm
Filter Efficiency 99.99 %
Filters Included Carbon (Secondary), HEPA (Primary), Pleated (Prefilter)
Overall Height 36 in
Bluetooth Enabled Not Bluetooth Enabled
Occupancy Sensor No Occupancy Sensing
Housing Colour White
Housing Material Steel
Amperage 1.1 A
Frequency 60 Hz
Primary Filter Type HEPA
Air Cleaning Method Particulate Filtration, Ultraviolet Light
CADR Rating (Smoke) 450
Noise Level 45 to 59 dB
Filters Down To 0.3 micron
Overall Depth 14 1/2 in
Overall Width 14 in
Wi-Fi Compatible Not Wi-Fi Compatible
Use Location Room
Housing Finish Powder Coated
Weight 75 lb
Control Type Keypad
Includes HEPA Filter, MERV-11 Prefilter, 2 UV-C Bulbs (UVGI), Carbon Filter Pad, Dustlock Postfilter
Voltage 110V AC
Country of Origin United States
(subject to change)