PORTABLE AIR CLEANER, KEYPAD, ROOM, PARTICLE REMOVAL/GERMICIDE DISINFECTANT, 61 DB MAX
PORTABLE AIR CLEANER, KEYPAD, ROOM, PARTICLE REMOVAL/GERMICIDE DISINFECTANT, 61 DB MAX
OMNITEC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This portable air cleaner includes HEPA filter, MERV-11 prefilter, 4 UV-c bulbs (uvgi), carbon filter pad, dustlock postfilter, and is made of steel. It measures 20 inch width, 49½ inch height, 18 inch depth. This portable air cleaner is 110 volts AC, a powder coated finish, 1,200 cfm air flow, weighs 110 pounds, 8 Amps.
Technical Specs
Item Portable Air Cleaner
Maximum Coverage Area 2,000 sq ft
Air Flow 1,200 cfm
Filter Efficiency 99.99 %
Filters Included Carbon (Secondary), HEPA (Primary), Pleated (Prefilter)
Overall Height 49 1/2 in
Bluetooth Enabled Not Bluetooth Enabled
Occupancy Sensor No Occupancy Sensing
Housing Finish Powder Coated
Weight 110 lb
Control Type Keypad
Voltage 110V AC
Air Cleaning Method Particulate Filtration, Ultraviolet Light
CADR Rating (Smoke) 1,200
Noise Level 57 to 61 dB
Filters Down To 0.3 micron
Overall Depth 18 in
Overall Width 20 in
Wi-Fi Compatible Not Wi-Fi Compatible
Use Location Room
Housing Material Steel
Amperage 8 A
Includes HEPA Filter, MERV-11 Prefilter, 4 UV-C Bulbs (UVGI), Carbon Filter Pad, Dustlock Postfilter
Country of Origin United States
(subject to change)