!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORT TOOL BOX,17-29/32X8-3/4X12-7/64

PORT TOOL BOX,17-29/32X8-3/4X12-7/64

STANLEY

PORT TOOL BOX,17-29/32X8-3/4X12-7/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORT TOOL BOX,17-29/32X8-3/4X12-7/64

PORT TOOL BOX,17-29/32X8-3/4X12-7/64

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31XR33
  • Mfr. Model # FMST18001
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs

Technical Specs

  • ItemTool Box
  • Overall Depth8 3/4 in
  • Overall Width12 1/8 in
  • ColourBlack
  • Number of Compartments7
  • Closure TypeClasp
  • FeaturesErgonomic Hand Lifting Recesses Incorporated in the Body for Carrying Heavy Loads, Extra Heavy Duty, Professional Tool Box, Ideal for Carrying Power Tools and Hand Tools
  • Handle TypeFolding Top
  • Includes KeysNo
  • Lid StyleIntegrated V-Grooves With Ruler on Top
  • Number of Boxes1
  • Number of Drawers0
  • Number of Keys Included7
  • Recommended Padlock SizeStandard
  • StackableYes
  • Total Load Capacity45 lb
  • Material Structural Foam
  • Overall Height 11 1/2 in
  • Locking System Padlockable
  • Includes Drawers No
  • Body Finish Matte
  • Configuration Individual Tool Box
  • Handle Grip Style Plastic Coated
  • Includes Casters No
  • Interior Dimensions 14 49/64 in W x 9 1/16 in D x 4 17/32 in H
  • Load Capacity per Drawer 45 lb
  • Number of Dividers 7
  • Number of Handles 1
  • Number of Trays 2
  • Series Fatmax
  • Standards IP53
  • Total Storage Capacity 2,075 cu in
  • Country of Origin Israel (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories